Overview
Mfr description
W-POR-1590-1-3/4 PRESS ON RUBBER WHEEL
Specifications
- Load Capacity RangeGreater than 4,000 lb
- Wheel Diameter15 in
- Face Width9 in
- Type Of BearingTapered
- Hub Length8-1/2 in
- Wheel Material TypePress-on Rubber
- Core ColorUnpainted Cast Iron
- Tread ColorThick Black Rubber
- Operating Temperature Range-70 to 160 °F
- Weight200.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data