Motion
W-POY-1650-1-1/4
Polyurethane Press-on Caster Wheel - 16-1/4 in Dia., 5 in Face, Tapered Bearing
Mi Item #05866324
MFR #W-POY-1650-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Press-on Caster Wheel - 16-1/4 in Dia., 5 in Face, Tapered Bearing
Mi Item #05866324
MFR #W-POY-1650-1-1/4

Mfr description
W-POY-1650-1-1/4 PRESS ON POLY WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Length
    5-1/2 in
  • Weight
    107.00 lbs
  • Wheel Diameter
    16-1/4 in

Details

  • Core Color
    Unpainted Cast Iron
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Thick Red Tread
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Press-on Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)