Motion
W-POY-2210-2
Polyurethane Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing, 17200 lbs Capacity
Mi Item #05866338
MFR #W-POY-2210-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing, 17200 lbs Capacity
Mi Item #05866338
MFR #W-POY-2210-2

Mfr description
W-POY-2210-2 PRESS ON POLY WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    10 in
  • Hub Length
    9-1/2 in
  • Weight
    367.00 lbs
  • Wheel Diameter
    22 in
  • Wheel Width
    9.7500 in

Details

  • Core Color
    Unpainted Cast Iron
  • Country of Origin
    US
  • Load Capacity
    17200 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Thick Red Tread
  • Type Of Bearing
    Tapered
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Steel
  • Wheel Material Type
    Press-on Polyurethane
  • Wheel Type
    TerraTech Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)