Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/4 in
- Weight7.00 lbs
- Wheel Diameter8 in
Details
- Core ColorBlack
- Load Capacity1250 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingRoller
- Wheel Material TypeV-Grooved - Phenolic Resin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)