Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Weight20.00 lbs
- Wheel Diameter9 in
Details
- Core ColorCrimson Red
- Load Capacity3000 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingPlain Bore
- Wheel Material TypeCast Iron
Overview
Mfr description
W-930-ML-1-15/16 METAL WHEEL