Motion
W-420-UYZ-3/4
Solid Elastomer Caster Wheel - 4 in Dia., 2 in Face, Delrin® Bearing, 750 lbs Capacity
Mi Item #05866356
MFR #W-420-UYZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Elastomer Caster Wheel - 4 in Dia., 2 in Face, Delrin® Bearing, 750 lbs Capacity
Mi Item #05866356
MFR #W-420-UYZ-3/4

Mfr description
W-420-UYZ-3/4 UNILAST WHEEL 4X2 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Weight
    2.00 lbs
  • Wheel Diameter
    4 in

Details

  • Core Color
    Royal Blue
  • Load Capacity
    750 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 180 °F
  • Tread Color
    Royal Blue
  • Type Of Bearing
    Delrin®
  • Wheel Material Type
    Solid Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)