Motion
W-420-SZ-3/4
Stainless Steel Caster Wheel - 4 in Dia., 2 in Face, Delrin® Bearing, 850 lbs Capacity
MI ITEM #05866389
MFR #W-420-SZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Caster Wheel - 4 in Dia., 2 in Face, Delrin® Bearing, 850 lbs Capacity
MI ITEM #05866389
MFR #W-420-SZ-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-SZ-3/4 STAINLESS STL WHL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Type Of Bearing
    Delrin®
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Stainless Steel
  • Load Capacity
    850 lbs
  • Core Color
    Stainless
  • Tread Color
    Stainless
  • Operating Temperature Range
    -80 to 250 °F
  • Weight
    9.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought