Motion
W-1230-LPT-3/4
Phenolic Resin Caster Wheel - 12 in Dia., 3 in Face, Tapered Bearing, 4400 lbs Capacity
MI ITEM #05866428
MFR #W-1230-LPT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 12 in Dia., 3 in Face, Tapered Bearing, 4400 lbs Capacity
MI ITEM #05866428
MFR #W-1230-LPT-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1230-LPT-3/4 PLASTEX WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    4400 lbs
  • Core Color
    Brown
  • Tread Color
    Brown
  • Operating Temperature Range
    -50 to 300 °F
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought