Motion
W-1020-RA-5/8
Rubber Caster Wheel - 10 in Dia., 2 in Face, Roller Bearing, 730 lbs Capacity
Mi Item #05866515
MFR #W-1020-RA-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Caster Wheel - 10 in Dia., 2 in Face, Roller Bearing, 730 lbs Capacity
Mi Item #05866515
MFR #W-1020-RA-5/8

Mfr description
W-1020-RA-5/8 RUBBER ON ALUMINUM 10X2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Weight
    8.00 lbs
  • Wheel Diameter
    10 in
  • Wheel Width
    2.2500 in

Details

  • Core Color
    Red
  • Country of Origin
    US
  • Description Keyword
    Aluminum Core
  • Hardness
    70 Shore A
  • Load Capacity
    730 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -30 to 250 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Aluminum
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)