Motion
W-415-FSB-1/2
Forged Steel Caster Wheel - 4 in Dia., 1-1/2 in Face, Precision Ball Bearing, 1400 lbs Capacity
MI ITEM #05866558
MFR #W-415-FSB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Steel Caster Wheel - 4 in Dia., 1-1/2 in Face, Precision Ball Bearing, 1400 lbs Capacity
MI ITEM #05866558
MFR #W-415-FSB-1/2

Mfr description
W-415-FSB-1/2 FORGED STEEL WHEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    2-1/4 in
  • Weight
    6.00 lbs
  • Wheel Diameter
    4 in

Details

  • Load Capacity
    1400 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)