Specifications
Dimensions
- Face Width1-3/8 in
- Groove Width5/8 in
- Hub Length1-5/8 in
- Weight6.00 lbs
- Wheel Diameter3 in
Details
- Core ColorStainless
- Country of OriginUS
- Load Capacity450 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-40 to 250 °F
- Tread ColorStainless
- Type Of BearingStainless Steel Ball
- Wheel Bearing TypePrecision Sealed Ball
- Wheel MaterialStainless Steel
- Wheel Material TypeV-Grooved - Stainless Steel
- Wheel TypeV-Grooved Stainless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)