Motion
W-8-PRB-17
Pneumatic Caster Wheel - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
Mi Item #05866643
MFR #W-8-PRB-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 330 lb Capacity, 8 in Dia., 2.80/2.50-4 Tire Size, 3 in Hub
Mi Item #05866643
MFR #W-8-PRB-17

Mfr description
W-8-PRB-17 PNEUMATIC WHEEL 8X2.80/2.50-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    3 in
  • Tire Size
    2.80/2.50-4
  • Weight
    5.00 lbs
  • Wheel Diameter
    8 in

Details

  • Air Pressure
    50 psi
  • Bearing ID
    17 mm
  • Description Keyword
    3 in Hub
  • Load Capacity
    330 lbs
  • Load Capacity Range
    0 to 599 lb
  • Ply Rating
    4(B)
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Precision Ball
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)