Motion
W-35-FO-3/8
Solid Soft Rubber Caster Wheel - 3-1/2 in Dia., 1-1/4 in Face, Oilless Bearing, 140 lbs Capacity
Mi Item #05866649
MFR #W-35-FO-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Soft Rubber Caster Wheel - 3-1/2 in Dia., 1-1/4 in Face, Oilless Bearing, 140 lbs Capacity
Mi Item #05866649
MFR #W-35-FO-3/8

Mfr description
W-35-FO-3/8 FLEXONITE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Hub Length
    1-1/2 in
  • Weight
    1.00 lbs
  • Wheel Diameter
    3-1/2 in

Details

  • Core Color
    Black
  • Load Capacity
    140 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Tread Color
    Black
  • Type Of Bearing
    Oilless
  • Wheel Material Type
    Solid Rubber - Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)