Motion
W-620-HHPL-1-3/16

HAMILTON CASTER & MFG.CO.
W-620-HHPL-1-3/16

Phenolic Resin Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 900 lbs Capacity
MI ITEM #05866651
MFR #W-620-HHPL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-620-HHPL-1-3/16

Phenolic Resin Caster Wheel - 6 in Dia., 2 in Face, Plain Bore Bearing, 900 lbs Capacity
MI ITEM #05866651
MFR #W-620-HHPL-1-3/16

Mfr description
W-620-HHPL-1-3/16 HI-HEAT PLASTEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Weight
    4.00 lbs
  • Wheel Diameter
    6 in

Details

  • Load Capacity
    900 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 475 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)