Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Press-on Caster Wheel - 16-1/4 in Dia., 6 in Face, Tapered Bearing
MI ITEM #05866656
MFR #W-POY-1660-1-1/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
W-POY-1660-1-1/4 PRESS ON POLY WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    16-1/4 in
  • Face Width
    6 in
  • Type Of Bearing
    Tapered
  • Hub Length
    6-1/2 in
  • Wheel Material Type
    Press-on Polyurethane
  • Core Color
    Unpainted Cast Iron
  • Tread Color
    Thick Red Tread
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    114.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought