Motion
W-413-SV-1/2
Stainless Steel V-Grooved Caster Wheel - 4 in Dia., 1-3/8 in Face, Plain Bore Bearing, 550 lbs Capacity
MI ITEM #05866686
MFR #W-413-SV-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel V-Grooved Caster Wheel - 4 in Dia., 1-3/8 in Face, Plain Bore Bearing, 550 lbs Capacity
MI ITEM #05866686
MFR #W-413-SV-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-413-SV-1/2 STAINLESS V GROOVE WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-3/8 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-3/8 in
  • Wheel Material Type
    V-Grooved - Stainless Steel
  • Load Capacity
    550 lbs
  • Core Color
    Stainless
  • Tread Color
    Stainless
  • Operating Temperature Range
    -40 to 250 °F
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text