Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Weight5.00 lbs
- Wheel Diameter8 in
Details
- Load Capacity1100 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 475 °F
- Type Of BearingRoller
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-820-HHP-3/4 HI-HEAT PLASTEX WHEEL