Motion
W-1650-ML-2-7/16
Cast Iron Caster Wheel - 16 in Dia., 5 in Face, Plain Bore Bearing, 6500 lbs Capacity
Mi Item #05866690
MFR #W-1650-ML-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 16 in Dia., 5 in Face, Plain Bore Bearing, 6500 lbs Capacity
Mi Item #05866690
MFR #W-1650-ML-2-7/16

Mfr description
W-1650-ML-2-7/16 METAL WHEEL 16X5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Length
    5-1/4 in
  • Weight
    80.00 lbs
  • Wheel Diameter
    16 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    6500 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)