Specifications
Dimensions
- Face Width2 in
- Hub Diameter2.2500 in
- Hub Length2-1/4 in
- Weight5.00 lbs
- Wheel Diameter5 in
- Wheel Width2.2500 in
Details
- Core ColorGray
- Country of OriginUS
- Description KeywordIron Core
- Load Capacity1050 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingPlain Bore
- Wheel Bearing TypePlain Bore
- Wheel MaterialCast Iron
- Wheel Material TypePolyurethane on Iron Core
- Wheel TypeDuralast
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)