Motion
W-415-MT-3/4
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Tapered Bearing, 550 lbs Capacity
Mi Item #05866782
MFR #W-415-MT-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Caster Wheel - 4 in Dia., 1-1/2 in Face, Tapered Bearing, 550 lbs Capacity
Mi Item #05866782
MFR #W-415-MT-3/4

Mfr description
W-415-MT-3/4 METAL WHEEL 4X1-1/2 3/4TPRD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    1-3/4 in
  • Weight
    4.00 lbs
  • Wheel Diameter
    4 in

Details

  • Core Color
    Crimson Red
  • Load Capacity
    550 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)