Specifications
Dimensions
- Face Width2 in
- Hub Diameter2.2500 in
- Hub Length2-1/4 in
- Weight5.00 lbs
- Wheel Diameter4 in
- Wheel Width2.2500 in
Details
- Core ColorCrimson Red
- Country of OriginUS
- Load Capacity1000 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingTapered
- Wheel Bearing TypeTapered Roller
- Wheel Material TypeCast Iron
- Wheel TypeMetal