Motion
W-10-SUB-3/4
Semi-Pneumatic Caster Wheel - 700 lb Capacity, 10 in Dia., 10 x 2.75 Tire Size, 2-3/4 in Hub
Mi Item #05866832
MFR #W-10-SUB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 700 lb Capacity, 10 in Dia., 10 x 2.75 Tire Size, 2-3/4 in Hub
Mi Item #05866832
MFR #W-10-SUB-3/4

Mfr description
W-10-SUB-3/4 SUPER-FLEX WHEEL 10" 3/4 BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    2-3/4 in
  • Tire Size
    10 x 2.75
  • Weight
    10.00 lbs
  • Wheel Diameter
    10 in

Details

  • Description Keyword
    2-3/4 in Hub
  • Hardness
    60 Shore A
  • Load Capacity
    700 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)