Motion
W-420-NYBS-1/2
Nylon Caster Wheel - 4 in Dia., 2 in Face, Stainless Steel Ball Bearing, 2000 lbs Capacity
MI ITEM #05866898
MFR #W-420-NYBS-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 4 in Dia., 2 in Face, Stainless Steel Ball Bearing, 2000 lbs Capacity
MI ITEM #05866898
MFR #W-420-NYBS-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-NYBS-1/2 NYLAST WHEEL 4X2 1/2SSBB

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Type Of Bearing
    Stainless Steel Ball
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Nylon
  • Load Capacity
    2000 lbs
  • Hardness
    85 Shore D
  • Core Color
    Charcoal gray
  • Tread Color
    Charcoal gray
  • Operating Temperature Range
    -30 to 220 °F
  • Weight
    5.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought