Specifications
Dimensions
- Face Width4-1/4 in
- Weight148.00 lbs
- Wheel Diameter12 in
Details
- Load Capacity15000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-30 to 320 °F
- Type Of BearingTapered
- Wheel Material TypeFlanged - Cast Iron Double
Overview
Mfr description
WFT-122FT-1-1/4 TRACK WHEEL DF 12X2-7/8