Motion
W-415-PL-1-3/16
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 600 lbs Capacity
MI ITEM #05867023
MFR #W-415-PL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 600 lbs Capacity
MI ITEM #05867023
MFR #W-415-PL-1-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-415-PL-1-3/16 PLASTEX WHEEL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-5/8 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    600 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text