Specifications
Dimensions
- Face Width1-1/2 in
- Hub Length1-5/8 in
- Weight2.00 lbs
- Wheel Diameter5 in
Details
- Core ColorBlack
- Load Capacity600 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingPlain Bore
- Wheel Material TypePhenolic Resin
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)