Motion
W-POR-2210-2
Rubber Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing, 11100 lbs Capacity
MI ITEM #05867030
MFR #W-POR-2210-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Press-on Caster Wheel - 22 in Dia., 10 in Face, Tapered Bearing, 11100 lbs Capacity
MI ITEM #05867030
MFR #W-POR-2210-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-POR-2210-2 PRESS ON RUBBER

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    22 in
  • Face Width
    10 in
  • Type Of Bearing
    Tapered
  • Hub Length
    9-1/2 in
  • Wheel Material Type
    Press-on Rubber
  • Wheel Material
    Steel
  • Load Capacity
    11100 lbs
  • Core Color
    Unpainted Cast Iron
  • Tread Color
    Thick Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Weight
    367.00 lbs
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    TerraTech Black Rubber
  • Wheel Width
    9.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought