Motion
WFT-102SDL-2-7/16

HAMILTON CASTER & MFG.CO.
WFT-102SDL-2-7/16

Cast Iron Double Flanged Caster Wheel - 10 in Dia., 3 in Face, Plain Bore Bearing, 18000 lbs Capacity
MI ITEM #05867036
MFR #WFT-102SDL-2-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
WFT-102SDL-2-7/16

Cast Iron Double Flanged Caster Wheel - 10 in Dia., 3 in Face, Plain Bore Bearing, 18000 lbs Capacity
MI ITEM #05867036
MFR #WFT-102SDL-2-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT-102SDL-2-7/16 TRACK WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Country of Origin
    US
  • Wheel Diameter
    10 in
  • Face Width
    3 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    5 in
  • Wheel Material Type
    Flanged - Cast Iron Double
  • Wheel Material
    Ductile Iron
  • Load Capacity
    18000 lbs
  • Core Color
    Battleship Gray
  • Tread Color
    Battleship Gray
  • Operating Temperature Range
    -30 to 320 °F
  • Weight
    120.00 lbs
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    Double Flanged Track

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought