Motion
W-620-UYZ-3/4
Solid Elastomer Caster Wheel - 6 in Dia., 2 in Face, Delrin® Bearing, 1000 lbs Capacity
MI ITEM #05867045
MFR #W-620-UYZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Elastomer Caster Wheel - 6 in Dia., 2 in Face, Delrin® Bearing, 1000 lbs Capacity
MI ITEM #05867045
MFR #W-620-UYZ-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-620-UYZ-3/4 UNILAST WHEEL 6X2

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    6 in
  • Face Width
    2 in
  • Type Of Bearing
    Delrin®
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Solid Elastomer
  • Wheel Material
    Polyurethane
  • Load Capacity
    1000 lbs
  • Core Color
    Royal Blue
  • Tread Color
    Royal Blue
  • Operating Temperature Range
    -50 to 180 °F
  • Weight
    2.00 lbs
  • Wheel Bearing Type
    Delrin
  • Wheel Type
    Unilast
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text