Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Weight3.00 lbs
- Wheel Diameter8 in
- Wheel Width2.1875 in
Details
- Core ColorGray
- Country of OriginUS
- Description KeywordPolyolefin Core
- Hardness65 Shore A
- Load Capacity500 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-40 to 180 °F
- Tread ColorLight Gray Rubber
- Type Of BearingDelrin®
- Wheel Bearing TypeDelrin
- Wheel MaterialPolyolefin
- Wheel Material TypeRubber on Polyolefin Core
- Wheel TypeVersa-Tech
Overview
Mfr description
W-820-TEZ-3/4 VERSA-TECH WHEEL