Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/4 in
- Weight15.00 lbs
- Wheel Diameter10 in
Details
- Load Capacity2400 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 475 °F
- Type Of BearingRoller
- Wheel Material TypePhenolic Resin
Overview
Mfr description
W-1030-HHP-1 HIGH-HEAT PLASTEX WHEEL