Motion
W-520-TE-1/2
Rubber Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 350 lbs Capacity
MI ITEM #05867115
MFR #W-520-TE-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 350 lbs Capacity
MI ITEM #05867115
MFR #W-520-TE-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-TE-1/2 VERSA-TECH WHEEL 5X2 1/2RB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Rubber on Polyolefin Core
  • Load Capacity
    350 lbs
  • Hardness
    65 Shore A
  • Core Color
    Gray
  • Tread Color
    Light Gray Rubber
  • Operating Temperature Range
    -40 to 180 °F
  • Weight
    2.00 lbs
  • Description Keyword
    Polyolefin Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text