Motion
W-1230-DT70-3/4
Polyurethane Caster Wheel - 12 in Dia., 3 in Face, Tapered Bearing, 4550 lbs Capacity
MI ITEM #05867172
MFR #W-1230-DT70-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 12 in Dia., 3 in Face, Tapered Bearing, 4550 lbs Capacity
MI ITEM #05867172
MFR #W-1230-DT70-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1230-DT70-3/4 XC70D DURALAST WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/2 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    4550 lbs
  • Hardness
    70 Shore D
  • Core Color
    Gray
  • Tread Color
    Black Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Weight
    43.00 lbs
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought