Motion
W-512-HHP-5/8
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/4 in Face, Roller Bearing, 300 lbs Capacity
MI ITEM #05867176
MFR #W-512-HHP-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/4 in Face, Roller Bearing, 300 lbs Capacity
MI ITEM #05867176
MFR #W-512-HHP-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Hub Length
    1-3/8 in
  • Weight
    2.00 lbs
  • Wheel Diameter
    5 in

Details

  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -50 to 475 °F
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Phenolic Resin

Overview

Mfr description
W-512-HHP-5/8 HI-HEAT PLASTEX WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought