Specifications
Dimensions
- Face Width2-1/2 in
- Hub Length3-1/4 in
- Weight11.00 lbs
- Wheel Diameter6 in
Details
- Core ColorCrimson Red
- Load Capacity2200 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingTapered
- Wheel Material TypeCast Iron
Overview
Mfr description
W-625-MT-1-1/4 METAL WHEEL