Motion
W-415-NRA-5/8
Neoprene Rubber Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 200 lbs Capacity
MI ITEM #05867215
MFR #W-415-NRA-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Rubber Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 200 lbs Capacity
MI ITEM #05867215
MFR #W-415-NRA-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-415-NRA-5/8 NEO. RUBBER ON ALUM

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/2 in
  • Type Of Bearing
    Roller
  • Hub Length
    1-3/4 in
  • Wheel Material Type
    Neoprene Rubber on Aluminum Core
  • Load Capacity
    200 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Weight
    3.00 lbs
  • Description Keyword
    Aluminum Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought