Motion
WFT-102SDT-1-1/4
Cast Iron Double Flanged Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 18000 lbs Capacity
Mi Item #05867223
MFR #WFT-102SDT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 10 in Dia., 3 in Face, Tapered Bearing, 18000 lbs Capacity
Mi Item #05867223
MFR #WFT-102SDT-1-1/4

Mfr description
WFT-102SDT-1-1/4 TRACK WHEEL 10X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Length
    5 in
  • Weight
    120.00 lbs
  • Wheel Diameter
    10 in

Details

  • Core Color
    Battleship Gray
  • Load Capacity
    18000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Battleship Gray
  • Type Of Bearing
    Tapered
  • Wheel Material Type
    Flanged - Cast Iron Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)