Motion
W-2160-SPRT-1-1/4

HAMILTON CASTER & MFG.CO.
W-2160-SPRT-1-1/4

Semi-Pneumatic Caster Wheel - 4200 lb Capacity, 21 in Dia., 600 x 9 Tire Size, 4-1/2 in Hub
Mi Item #05867246
MFR #W-2160-SPRT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-2160-SPRT-1-1/4

Semi-Pneumatic Caster Wheel - 4200 lb Capacity, 21 in Dia., 600 x 9 Tire Size, 4-1/2 in Hub
Mi Item #05867246
MFR #W-2160-SPRT-1-1/4

Mfr description
W-2160-SPRT-1-1/4 HD SOLID PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    4-1/2 in
  • Rim Width
    4 in
  • Tire Size
    600 x 9
  • Weight
    85.00 lbs
  • Wheel Diameter
    21 in
  • Wheel Width
    6 in

Details

  • Bearing ID
    1-1/4 in
  • Description Keyword
    4-1/2 in Hub
  • Load Capacity
    4200 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)