Motion
W-1240-NYB-1-1/4
Nylon Caster Wheel - 12 in Dia., 4 in Face, Precision Ball Bearing, 10000 lbs Capacity
MI ITEM #05867310
MFR #W-1240-NYB-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 12 in Dia., 4 in Face, Precision Ball Bearing, 10000 lbs Capacity
MI ITEM #05867310
MFR #W-1240-NYB-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1240-NYB-1-1/4 NYLAST WHEEL

Specifications

  • Load Capacity Range
    Greater than 4,000 lb
  • Wheel Diameter
    12 in
  • Face Width
    4 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    4-1/4 in
  • Wheel Material Type
    Nylon
  • Load Capacity
    10000 lbs
  • Hardness
    85 Shore D
  • Core Color
    Charcoal gray
  • Tread Color
    Charcoal gray
  • Operating Temperature Range
    -30 to 220 °F
  • Weight
    20.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought