Motion
WFT-82FH-1
Cast Iron Double Flanged Caster Wheel - 8 in Dia., 3-1/4 in Face, Roller Bearing, 8000 lbs Capacity
MI ITEM #05867333
MFR #WFT-82FH-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron Double Flanged Caster Wheel - 8 in Dia., 3-1/4 in Face, Roller Bearing, 8000 lbs Capacity
MI ITEM #05867333
MFR #WFT-82FH-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3-1/4 in
  • Weight
    47.00 lbs
  • Wheel Diameter
    8 in

Details

  • Load Capacity
    8000 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Flanged - Cast Iron Double

Overview

Mfr description
WFT-82FH-1 TRACK WHEEL DF 8X2-1/4 1RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought