Specifications
Dimensions
- Face Width4 in
- Hub Length4-1/4 in
- Weight49.00 lbs
- Wheel Diameter10 in
Details
- Core ColorGray
- Description KeywordSteel Core
- Load Capacity5000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorThick Blue Poly
- Type Of BearingPrecision Ball
- Wheel Material TypePolyurethane on Steel Core
Overview
Mfr description
W-1040-SYB-1-1/4 SUPERLAST WHEEL