Specifications
Dimensions
- Face Width4 in
- Hub Length4-1/4 in
- Weight66.00 lbs
- Wheel Diameter12 in
Details
- Core ColorGray
- Description KeywordSteel Core
- Hardness70 Shore D
- Load Capacity7800 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorThick Black Poly
- Type Of BearingPrecision Ball
- Wheel Material TypePolyurethane on Steel Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)