Motion
76410
Stinger Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 130 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 260 lm Lumens
Mi Item #05871426
MFR #76410
Price$299.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld Flashlight - LED Bulb, Rechargeable, Proprietary Battery Size, 130 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 260 lm Lumens
Mi Item #05871426
MFR #76410

Mfr description
76410 FLASHLIGHT LED POLYSTINGER YELLOW
  • 130 lumens on high
  • Switch to low mode for 12 hour runtime
  • NiCd battery is rechargeable up to 1000 times
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.70/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Beam Distance
    253
  • Length
    10.2 in
  • Lumens
    260 lm
  • Weight
    13.5 oz

Details

  • Additional Details
    IP Rating: IPX4 | Impact Resistance: 3 m | Lens: Polycarbonate
  • Application
    Hazardous Location
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    230V AC | 240V AC | 12V DC
  • Battery Chemistry
    Ni-Cd
  • Battery Life
    5 to 480 hr
  • Battery Type
    Nickel-Metal Hydride
  • Battery Voltage
    4.8 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Focused Beam
  • Belt Clip
    No
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black, Yellow
  • Complete Beam Intensity
    15000 cd
  • Complete Light Output
    130 lm (High), 50 lm
  • Complete Run Time
    4 Hrs (High), 12 hrs
  • Cord Type
    AC Cord, DC Cord, USB Cord
  • CSA Certified
    Yes
  • Design Features
    Impact Resistant, Rechargeable, Water Resistant
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • 130 lumens on high • Switch to low mode for 12 hour runtime • NiCd battery is rechargeable up to 1000 times • Super tough corrosion resistant polymer construction • Unbreakable polycarbonate lens with scratch-resistant coating • IPX4 rated for water resistance • 3 meter impact resistance tested
  • Includes
    Rechargeable battery, No charger
  • Intrinsically Safe Standard
    Div. 1
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    260 lm
  • Lumen Output
    260 lm
  • Manufacturer Upc Number
    80926764101
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Maximum Beam Intensity
    16000 cd
  • Maximum Light Output
    130 lm
  • Maximum Run Time
    12 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Peak Beam Intensity
    16000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    5 to 480 hr
  • Safety Rating
    Div. 1
  • Standards Met
    Class I, Div. 1, IPX4
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UL Listing
    Class I, Division 2, Groups A, B, C & D, Class III, 138°C (T3C), Class I, II, Division 1, Groups C, D, F & G
  • UPC_NO
    080926764101
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)