Specifications
Details
- Bulb TypeLED
- Features & Benefits• C4® LED with 50,000-hour lifetime • Unbreakable polycarbonate with scratch-resistant coating holds up against spills and maintains clarity in difficult work conditions • O-ring sealed • Four cell, 4.8V nickel-cadmium sub-C battery is rechargeable up to 1,000 times • Multifunction, head-mounted, electronic pushbutton switch designed for extremely long life; tested at one million actuations • IPX4 rated for water-resistant operation • Three meter impact resistance tested • LED charge-continuity indicator on charger base • Compact, snap-in charger mounts in any position • Serialized for positive identification • Includes wrist lanyard • Class 1, Division 1 rated • Manufacturer: Streamlight NO PROP 65
- Maximum Light Output260 lm
- Rechargeable Or RefillableRechargeable
Overview
Mfr description
76413 POLYSTINGER LED HAZLO YELLOW
- C4® LED with 50,000-hour lifetime
- Unbreakable polycarbonate with scratch-resistant coating holds up against spills and maintains clarity in difficult work conditions
- O-ring sealed
- Four cell, 4.8V nickel-cadmium sub-C battery is rechargeable up to 1,000 times
- Multifunction, head-mounted, electronic pushbutton switch designed for extremely long life; tested at one million actuations
- IPX4 rated for water-resistant operation
- Three meter impact resistance tested
- LED charge-continuity indicator on charger base
- Compact, snap-in charger mounts in any position
- Serialized for positive identification
- Includes wrist lanyard
- Class 1, Division 1 rated
- Manufacturer: Streamlight NO PROP 65