Overview
Mfr description
BELZ3AAA-BTA 3AAA 9LED LIGHT WITH LASER
- High Performance LEDs and 22 Lumens
- Soft Comfort Grip
- Beam distance: 20 Meters with a battery run time of 7 Hours
- Durable Rubber & Aluminum Construction
- (3) AAA Rayovac zinc carbon batteries included
Specifications
- Length7.0 in
- Width1.38 in
- Manufacturer Upc Number012800520176
- Features & Benefits• High Performance LEDs and 22 Lumens• Soft Comfort Grip• Beam distance: 20 Meters with a battery run time of 7 Hours• Durable Rubber & Aluminum Construction• (3) AAA Rayovac zinc carbon batteries included
- Height3.88 in
- Weight0.254 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data