Motion
DIYSP6AA-BA

RAYOVAC
DIYSP6AA-BA

Spot Light - LED Bulb, Non-Rechargeable, AA Battery Size, 670 lm Maximum Light Output, Black Body Color, Number of Batteries; 6
MI ITEM #05897328
MFR #DIYSP6AA-BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
DIYSP6AA-BA

Spot Light - LED Bulb, Non-Rechargeable, AA Battery Size, 670 lm Maximum Light Output, Black Body Color, Number of Batteries; 6
MI ITEM #05897328
MFR #DIYSP6AA-BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA

Details

  • Batteries Included
    Batteries Included
  • Body Color
    Black
  • Bulb Type
    LED
  • Features & Benefits
    • 670 lumen high performance LED • Three modes: High, medium and low • ANSI IPX7 waterproof submersible • 15’ drop tested • Ten hour battery runtime on high • Shatterproof lens and reflector • Over-mold rubber head • Impact resisting internal engineering and compact design • Includes handy wrist strap • Lifetime guarantee • Batteries included
  • Manufacturer Product Page
  • Manufacturer Upc Number
    012800519842
  • Maximum Light Output
    670 lm
  • Maximum Run Time
    10 h
  • Number Of Batteries
    6
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Submersible, Waterproof
  • Type
    Spot Light
  • UPC_NO
    012800519842

Overview

Mfr description
DIYSP6AA-BXB 6AA INDESTRUCTIBLE SPOT
  • 670 lumen high performance LED
  • Three modes: High, medium and low
  • ANSI IPX7 waterproof submersible
  • 15’ drop tested
  • Ten hour battery runtime on high
  • Shatterproof lens and reflector
  • Over-mold rubber head
  • Impact resisting internal engineering and compact design
  • Includes handy wrist strap
  • Lifetime guarantee
  • Batteries included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought