Motion
37703-1218
BLUE-GARD® Ring Gasket - 3300 Style, Black, Aramid Fiber with Neoprene Binder, Branded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #05937753
MFR #37703-1218
List Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® Ring Gasket - 3300 Style, Black, Aramid Fiber with Neoprene Binder, Branded, 0.125 in Thick, For 18 in, ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F Pipe Flanges
MI ITEM #05937753
MFR #37703-1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.75/each for your price

Overview

Mfr description
3300 RING GASKET 18.000"ID 23.500"OD
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption

Specifications

  • Style
    3300
  • Composition
    Aramid Fiber with Neoprene Binder
  • Nominal Pipe Size
    18 in
  • Outside Diameter
    23.500 in
  • Thickness
    0.125 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    1200 psi
  • Gasket Type
    Ring
  • Pressure Max (Bar)
    83 bar
  • Material
    Aramid Fiber with Neoprene Binder
  • Minimum Temperature
    -100 °F
  • Maximum Temperature
    700 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, MSS SP-44 Class 300, AWWA C207 Class F
  • Rubber Material Type
    Compressed Fiber
  • Branding
    Branded
  • Color
    Black
  • Manufacturer Upc Number
    191074215831
  • Harmonization Code
    4016930000
  • Applications
    Water, Refrigerants, Oils, Fuels, Saturated Steam (For saturated steam above 150psig or superheated steam, consult Garlock Engineering).
  • Overall Thickness
    0.125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text