Motion
37703-5220
BLUE-GARD® Full Face Gasket - 3300 Style, Black, Aramid Fiber with Neoprene Binder, Branded, 0.125 in Thick, 24 Bolt Holes, For 20 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05937796
MFR #37703-5220
Price$184.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLUE-GARD® Full Face Gasket - 3300 Style, Black, Aramid Fiber with Neoprene Binder, Branded, 0.125 in Thick, 24 Bolt Holes, For 20 in, ASME B16.5 Class 300, AWWA C207 Class F Pipe Flanges
Mi Item #05937796
MFR #37703-5220

Mfr description
3300 FF GASKET 20.000"ID 30.500"OD
  • Excellent sealability
  • Improved torque retention
  • Drastically lowered emissions levels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.20/each

Specifications

Dimensions

  • Bolt Circle Diameters
    27.000 in
  • Bolt Hole Diameter
    1-3/8 in
  • Nominal Pipe Size
    20 in
  • Outside Diameter
    30.500 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Applications
    Water, Refrigerants, Oils, Fuels, Saturated Steam (For saturated steam above 150psig or superheated steam, consult Garlock Engineering).
  • Branding
    Branded
  • Color
    Black
  • Composition
    Aramid Fiber with Neoprene Binder
  • Flange Standards Pressure Class
    ASME B16.5 Class 300, AWWA C207 Class F
  • Gasket Type
    Full Face
  • Harmonization Code
    4016930000
  • Manufacturer Upc Number
    191074191210
  • Material
    Aramid Fiber with Neoprene Binder
  • Maximum Temperature
    700 °F
  • Minimum Temperature
    -100 °F
  • Number Of Bolt Holes
    24
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    83 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    3300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)