Motion
37723-0292
GYLON® Ring Gasket - 3530 Style, Black, PTFE with Graphite, Unbranded, 0.063 in Thick, For 1-1/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #05937837
MFR #37723-0292
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GYLON® Ring Gasket - 3530 Style, Black, PTFE with Graphite, Unbranded, 0.063 in Thick, For 1-1/4 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #05937837
MFR #37723-0292

Mfr description
3530 RING GASKET 1.656"ID 3.250"OD
  • Tighter Seal, Graphite-filled PTFE offers extremely low void content for minimal emissions
  • Delivers effective, long lasting service against volatile hazardous pollutants (VHAP and VOC)
  • Withstands high concentrations of hydrofluoric acids and other glass-dissolving media
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    3.250 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Applications
    Cryogenics, Highly concentrated hydrofluoric acid, Monomer service, Volatile hazardous air pollutants (VHAP).
  • Branding
    Unbranded
  • Color
    Black
  • Composition
    PTFE with Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Type
    Ring
  • Harmonization Code
    3926904500
  • Manufacturer Upc Number
    191074192644
  • Material
    PTFE with Graphite
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -450 °F
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    1200 psi
  • Rubber Material Type
    PTFE/GYLON
  • Style
    3530
  • UPC_NO
    191074192644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)