Motion
36680-0003
STRESS SAVER® Full Face Gasket - 6800 Style, 4.250 in OD, EPDM Material, 0.125 in Thick, Full Face Gasket, 1 in Pipe Size
MI ITEM #05937871
MFR #36680-0003
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STRESS SAVER® Full Face Gasket - 6800 Style, 4.250 in OD, EPDM Material, 0.125 in Thick, Full Face Gasket, 1 in Pipe Size
MI ITEM #05937871
MFR #36680-0003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.25/each

Specifications

Dimensions

  • Bolt Circle Diameters
    3.125 in
  • Bolt Hole Diameter
    5/8 in
  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4.250 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Color
    Off-White
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Full Face
  • Harmonization Code
    3926904590
  • Manufacturer Upc Number
    191074175456
  • Material
    EPDM
  • Maximum Temperature
    149 °F
  • Minimum Temperature
    -40 °F
  • Number Of Bolt Holes
    4
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    17 bar
  • Pressure Max (PSI)
    250 psi
  • Style
    6800
  • UPC_NO
    191074175456

Overview

Mfr description
6800 STRESS SAVER GASKET 1.140"ID
  • More economical gasket where a PTFE envelope is not required
  • Raised, molded-in sealing rings seal with 75% less surface area for high performance in non-metallic flanges
  • Flat face flanges strongly recommended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought